Skip to content Skip to navigation menu
Food Grade Grease 4 Bolt Flange Mounted Ball Bearing Unit

SUCBF210-32-IP69K/F

Food Grade Grease 4 Bolt Flange Mounted Ball Bearing Unit
Item #119888676
  • 2 in Inside Diameter
  • 3.54 in Outside Diameter
  • 4-Bolt Flange Mounting
  • Polymer Housing Material
  • 5.5 in Overall Length
  • Mounted Ball Bearing
  • 0.531 in Bolt Circle Diameter
  • Standard Duty
+ Show More + Show Less
Food Grade Grease 4 Bolt Flange Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Inside Diameter
  • 3.54 in Outside Diameter
  • 4-Bolt Flange Mounting
  • Polymer Housing Material
  • 5.5 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Fillet Radius Cone 0.043 in, 1.1 mm
Locking Type Set Screw
Outer Ring Width 0.95 in, 24 mm
Duty Type Standard
Bearing Material Stainless Steel
Relubricatable Yes
Bolt Center 4.38 in, 111.3 mm
Bore Type Round
Overall Length 5.5 in, 139.7 mm
Pilot Configuration No Pilot
Bearing Type Ball Bearing
Finish Uncoated
Expansion Type Non-Expansion
Cage Type Riveted
End Type Open End
Adapter Sleeve No
Ball Material Stainless Steel
Bolt Circle Diameter 0.531 in, 13.49 mm
Mounting Type 4-Bolt Flange
Overall Height 2.05 in, 52.2 mm
Raceway Style 1 Rib Inner Ring and Outer Ring
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Static Load Rating 18.6 kN
Mounting Method Set Screw Mount
O.D. Type Spherical
Bolt Center to Center [Nom] 4.38 in, 111.3 mm
Internal Clearance C3
Bolt Size 0.5 in, M12
Component (I/R; O/R assembly) Assembly
Relubrication Feature Grease Zerk
Housing Material Polymer
Mounted Unit Duty Standard Duty
Material Insert Bearing Stainless Steel
Seal Type Contact Seal with Flingers
Shaft Dia. 2 in
Inner Ring Width 2.03 in, 51.6 mm
Self Aligning No
Rolling Element Ball
O.D. 3.54 in, 90 mm
Length Through Bore 2.03 in, 51.6 mm
Housing Configuration Solid
I.D. 2 in, 50.8 mm
Cage Material Stainless Steel
Dynamic Load Rating 29.8 kN
No. of Rows Single
Precision Level ABEC 1
Seal Material Nitrile
Closure Type 2 Seals
Ring Type One Piece Inner and Outer
Lubricant Food Grade Grease
Weight 4.806 LB
EAN or UPC 85706135829
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison