Skip to content Skip to navigation menu
Food Grade Solid Lubricant 2 Bolt Flange Mounted Ball Bearing Unit

SUCBFL210-31-IP69K/FVSL613

Food Grade Solid Lubricant 2 Bolt Flange Mounted Ball Bearing Unit
Item #119888819
  • 1.94 in Inside Diameter
  • 3.54 in Outside Diameter
  • 2-Bolt Flange Mounting
  • Polymer Housing Material
  • 7.31 in Overall Length
  • Mounted Ball Bearing
  • 0.531 in Bolt Circle Diameter
  • Standard Duty
+ Show More + Show Less
Food Grade Solid Lubricant 2 Bolt Flange Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.94 in Inside Diameter
  • 3.54 in Outside Diameter
  • 2-Bolt Flange Mounting
  • Polymer Housing Material
  • 7.31 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Seal Type Contact Seal with Flingers
Adapter Sleeve No
Inner Ring Width 2.03 in, 51.6 mm
Closure Type 2 Seals
Seal Material Nitrile
I.D. 1.94 in, 49.21 mm
Internal Clearance C3
No. of Rows Single
Expansion Type Non-Expansion
Relubricatable No
Shaft Dia. 1.9375 in
Precision Level ABEC 1
Ring Type One Piece Inner and Outer
Mounting Method Set Screw Mount
Mounted Unit Duty Standard Duty
Bolt Center to Center [Nom] 6.19 in, 157.18 mm
Overall Width 5.06 in, 128.5 mm
Cage Material Stainless Steel
End Type Open End
Bolt Circle Diameter 0.531 in, 13.49 mm
Locking Type Set Screw
Overall Height 2.05 in, 52.2 mm
Bearing Material Stainless Steel
Static Load Rating 18.6 kN
Bearing Type Ball Bearing
Pilot Configuration No Pilot
Housing Material Polymer
Raceway Style 1 Rib Inner Ring and Outer Ring
Rolling Element Ball
Bolt Center 6.19 in, 157.18 mm
Duty Type Standard
Cage Type Riveted
Self Aligning No
Lubricant Food Grade Solid Lubricant
Finish Uncoated
Overall Length 7.31 in, 185.7 mm
Ball Material Stainless Steel
Housing Configuration Solid
Component (I/R; O/R assembly) Assembly
Bolt Size 0.5 in, M12
Bore Type Round
O.D. 3.54 in, 90 mm
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
O.D. Type Spherical
Length Through Bore 2.03 in, 51.6 mm
Fillet Radius Cone 0.043 in, 1.1 mm
Outer Ring Width 0.95 in, 24 mm
Mounting Type 2-Bolt Flange
Dynamic Load Rating 29.8 kN
Material Insert Bearing Stainless Steel
Weight 4.189 LB
EAN or UPC 85706142377
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison