Skip to content Skip to navigation menu
Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit

SUCBP207-20-IP69K/F

Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit
Item #119888916
  • 1.25 in Inside Diameter
  • 2.83 in Outside Diameter
  • 2-Bolt Pillow Block
  • Polymer Housing Material
  • 6.56 in Overall Length
  • Standard Duty
+ Show More + Show Less
Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.25 in Inside Diameter
  • 2.83 in Outside Diameter
  • 2-Bolt Pillow Block
  • Polymer Housing Material
  • 6.56 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Bore Type Round
Lubricant Food Grade Grease
Relubricatable Yes
Dynamic Load Rating 21.8 kN
Overall Length 6.56 in, 166.6 mm
Mounting Type 2-Bolt Pillow Block
Closure Type 2 Seals
No. of Rows Single
Pilot Configuration No Pilot
Self Aligning No
Overall Height 3.88 in, 98.6 mm
Precision Level ABEC 1
Bolt Spacing [Max] 5.44 in, 138.2 mm
Cage Type Riveted
Overall Width 1.75 in, 44.5 mm
Bolt Circle Diameter 0.531 in, 13.49 mm
End Type Open End
Internal Clearance C3
Length Through Bore 1.69 in, 42.9 mm
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Seal Type Contact with Flinger
Locking Type Set Screw
Housing Configuration Solid
I.D. 1.25 in, 31.75 mm
Mounting Method Set Screw Mount
Housing Material Polymer
Relubrication Feature Grease Zerk
Ball Material Stainless Steel
Nominal Bolt Center To Center 5.06 in, 128.64 mm
Bolt Size 1/2 in, M12
Raceway Style 1 Rib Inner Ring and Outer Ring
Cage Material Stainless Steel
Duty Type Standard
Rolling Element Ball
Outer Ring Width 0.79 in, 20 mm
Static Load Rating 12.3 kN
Material Insert Bearing Stainless Steel
Finish Uncoated
Adapter Sleeve No
Ring Type One Piece Inner and Outer
Bearing Material Stainless Steel
Seal Material Nitrile
O.D. 2.83 in, 72 mm
Expansion Type Non-Expansion
Shaft Centerline 1.88 in, 47.8 mm
O.D. Type Spherical
Inner Ring Width 1.69 in, 42.9 mm
Bolt Spacing [Min] 4.688 in, 119.075 mm
Component (I/R; O/R assembly) Assembly
Bolt Center 5.06 in, 128.64 mm
Bearing Type Mounted Ball Bearing
Fillet Radius Cone 0.043 in, 1.1 mm
Weight 3.086 LB
EAN or UPC 85706135188
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison