Skip to content Skip to navigation menu
Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit

SUCBP207-IP69K/F

Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit
Item #119888920
  • 1.38 in Inside Diameter
  • 2.83 in Outside Diameter
  • 2-Bolt Pillow Block
  • Polymer Housing Material
  • 6.56 in Overall Length
  • Standard Duty
+ Show More + Show Less
Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.38 in Inside Diameter
  • 2.83 in Outside Diameter
  • 2-Bolt Pillow Block
  • Polymer Housing Material
  • 6.56 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Bore Type Round
Relubricatable Yes
Seal Material Nitrile
End Type Open End
Bolt Spacing [Min] 4.688 in, 119.075 mm
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Bearing Material Stainless Steel
Duty Type Standard
Housing Material Polymer
Seal Type Contact with Flinger
Bolt Spacing [Max] 5.44 in, 138.2 mm
Raceway Style 1 Rib Inner Ring and Outer Ring
No. of Rows Single
Material Insert Bearing Stainless Steel
Cage Type Riveted
O.D. 2.83 in, 72 mm
Closure Type 2 Seals
Fillet Radius Cone 0.043 in, 1.1 mm
Lubricant Food Grade Grease
Overall Length 6.56 in, 166.6 mm
Bolt Circle Diameter 0.531 in, 13.49 mm
Mounting Type 2-Bolt Pillow Block
Ball Material Stainless Steel
Inner Ring Width 1.69 in, 42.9 mm
Overall Width 1.75 in, 44.5 mm
Self Aligning No
Bearing Type Mounted Ball Bearing
Expansion Type Non-Expansion
I.D. 1.38 in, 35 mm
Overall Height 3.88 in, 98.6 mm
Internal Clearance C3
Length Through Bore 1.69 in, 42.9 mm
Rolling Element Ball
Shaft Centerline 1.88 in, 47.8 mm
Static Load Rating 12.3 kN
Nominal Bolt Center To Center 5.06 in, 128.64 mm
Mounting Method Set Screw Mount
Relubrication Feature Grease Zerk
Bolt Size 1/2 in, M12
Component (I/R; O/R assembly) Assembly
O.D. Type Spherical
Bolt Center 5.06 in, 128.64 mm
Precision Level ABEC 1
Adapter Sleeve No
Ring Type One Piece Inner and Outer
Cage Material Stainless Steel
Finish Uncoated
Dynamic Load Rating 21.8 kN
Housing Configuration Solid
Pilot Configuration No Pilot
Locking Type Set Screw
Outer Ring Width 0.79 in, 20 mm
Weight 3.086 LB
EAN or UPC 85706135386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison