Skip to content Skip to navigation menu
Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit

SUCBP210-32-IP69K/F

Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit
Item #119888932
  • 2 in Inside Diameter
  • 3.54 in Outside Diameter
  • 2-Bolt Pillow Block
  • Polymer Housing Material
  • 8.13 in Overall Length
  • Standard Duty
+ Show More + Show Less
Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Inside Diameter
  • 3.54 in Outside Diameter
  • 2-Bolt Pillow Block
  • Polymer Housing Material
  • 8.13 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Lubricant Food Grade Grease
Bolt Spacing [Max] 6.75 in, 171.5 mm
Internal Clearance C3
Bolt Spacing [Min] 5.875 in, 149.225 mm
Length Through Bore 2.03 in, 51.6 mm
Outer Ring Width 0.95 in, 24 mm
Seal Material Nitrile
I.D. 2 in, 50.8 mm
End Type Open End
Mounting Method Set Screw Mount
Overall Width 2.25 in, 57.2 mm
Bolt Center 6.31 in, 160.36 mm
Expansion Type Non-Expansion
Overall Length 8.13 in, 206.5 mm
Overall Height 4.63 in, 117.6 mm
Relubricatable Yes
Cage Material Stainless Steel
Locking Type Set Screw
Bore Type Round
Shaft Centerline 2.25 in, 57.2 mm
Bolt Size 5/8 in, M16
Self Aligning No
Cage Type Riveted
Pilot Configuration No Pilot
Nominal Bolt Center To Center 6.31 in, 160.36 mm
Component (I/R; O/R assembly) Assembly
Housing Material Polymer
Adapter Sleeve No
Bearing Material Stainless Steel
Bolt Circle Diameter 0.656 in, 16.67 mm
Static Load Rating 18.6 kN
Mounting Type 2-Bolt Pillow Block
Dynamic Load Rating 29.8 kN
No. of Rows Single
Duty Type Standard
Material Insert Bearing Stainless Steel
Relubrication Feature Grease Zerk
Closure Type 2 Seals
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Finish Uncoated
Ring Type One Piece Inner and Outer
Bearing Type Mounted Ball Bearing
Seal Type Contact with Flinger
Ball Material Stainless Steel
Raceway Style 1 Rib Inner Ring and Outer Ring
Inner Ring Width 2.03 in, 51.6 mm
Rolling Element Ball
O.D. Type Spherical
Housing Configuration Solid
O.D. 3.54 in, 90 mm
Fillet Radius Cone 0.043 in, 1.1 mm
Precision Level ABEC 1
Weight 5.512 LB
EAN or UPC 85706135980
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison