Skip to content Skip to navigation menu
Food Grade Grease 2 Bolt Flange Mounted Ball Bearing Unit

SUCPLFL207-22-IP69K/F

Food Grade Grease 2 Bolt Flange Mounted Ball Bearing Unit
Item #119889154
  • 1.38 in Inside Diameter
  • 2.83 in Outside Diameter
  • 2 Bolt Flange Mounting
  • Polymer Housing Material
  • 6 15/32 in Overall Length
  • Mounted Ball Bearing
  • 33/64 in Bolt Circle Diameter
  • Standard Duty
+ Show More + Show Less
Food Grade Grease 2 Bolt Flange Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.38 in Inside Diameter
  • 2.83 in Outside Diameter
  • 2 Bolt Flange Mounting
  • Polymer Housing Material
  • 6 15/32 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Component (I/R; O/R assembly) Assembly
Fillet Radius Cone 0.043 in, 1.1 mm
Relubricatable Yes
Dynamic Load Rating 21.8 kN
End Type Open End
Inner Ring Width 1.69 in, 42.9 mm
Mounting Type 2 Bolt Flange
Duty Type Standard
Overall Width 3 17/32 in, 90 mm
Ring Type One Piece Inner and Outer
Seal Type Contact Seal with Flingers
Bolt Center to Center [Nom] 5 1/8 in, 130 mm
Expansion Type Non-Expansion
Bolt Center 5.13 in, 130 mm
Closure Type 2 Seals
Overall Height 1 3/4 in, 44.4 mm
Shaft Dia. 1.375 in
Mounted Unit Duty Standard Duty
Length Through Bore 1.69 in, 42.9 mm
O.D. 2.83 in, 72 mm
Bolt Circle Diameter 33/64 in, 13 mm
Raceway Style 1 Rib Inner Ring and Outer Ring
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Adapter Sleeve No
Bolt Size 7/16 in, M12
Bearing Type Ball Bearing
Internal Clearance C3
Cage Type Riveted
Precision Level ABEC 1
Finish Uncoated
Cage Material Stainless Steel
Bore Type Round
I.D. 1.38 in, 34.93 mm
Self Aligning No
Ball Material Stainless Steel
Housing Configuration Solid
Pilot Configuration No Pilot
Material Insert Bearing Stainless Steel
Housing Material Polymer
Locking Type Set Screw
Lubricant Food Grade Grease
Seal Material Nitrile
Static Load Rating 12.3 kN
Relubrication Feature Grease Zerk
Outer Ring Width 0.787 in, 20 mm
No. of Rows Single
Bearing Material Stainless Steel
Rolling Element Ball
Mounting Method Set Screw Mount
Overall Length 6 15/32 in, 164 mm
O.D. Type Spherical
Weight 0.375 LB
EAN or UPC 13992474490
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison