Skip to content Skip to navigation menu
Food Grade Grease 4 Bolt Flange Mounted Ball Bearing Unit

SUCSF207-23-IP69K/F

Food Grade Grease 4 Bolt Flange Mounted Ball Bearing Unit
Item #119889260
  • 1.44 in Inside Diameter
  • 2.83 in Outside Diameter
  • 4 Bolt Flange Mounting
  • Stainless Steel Housing Material
  • 4.59 in Overall Length
  • Mounted Ball Bearing
  • 35/64 in Bolt Circle Diameter
  • Standard Duty
+ Show More + Show Less
Food Grade Grease 4 Bolt Flange Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.44 in Inside Diameter
  • 2.83 in Outside Diameter
  • 4 Bolt Flange Mounting
  • Stainless Steel Housing Material
  • 4.59 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Bolt Size 15/32 in, M12
End Type Open End
Component (I/R; O/R assembly) Assembly
Expansion Type Non-Expansion
Mounting Type 4 Bolt Flange
Bore Type Round
Static Load Rating 12.3 kN
Locking Type Set Screw
O.D. Type Spherical
Mounted Unit Duty Standard Duty
Fillet Radius Cone 0.043 in, 1.1 mm
Material Insert Bearing Stainless Steel
Duty Type Standard
Overall Width 4 19/32 in, 117 mm
Cage Material Stainless Steel
Seal Material Nitrile
Rolling Element Ball
Relubrication Feature Grease Zerk
Self Aligning No
Lubricant Food Grade Grease
Cage Type Riveted
Ball Material Stainless Steel
Overall Height 1.75 in, 44.4 mm
Raceway Style 1 Rib Inner Ring and Outer Ring
Outer Ring Width 0.787 in, 20 mm
I.D. 1.44 in, 36.51 mm
Bolt Center to Center [Nom] 3 5/8 in, 92 mm
Closure Type 2 Seals
Mounting Method Set Screw Mount
Internal Clearance C3
Overall Length 4.59 in, 117 mm
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Length Through Bore 1.69 in, 42.9 mm
No. of Rows Single
Bearing Type Ball Bearing
Precision Level ABEC 1
Housing Material Stainless Steel
Relubricatable Yes
Dynamic Load Rating 21.8 kN
Seal Type Contact Seal with Flingers
Bolt Circle Diameter 35/64 in, 14 mm
Pilot Configuration No Pilot
Adapter Sleeve No
O.D. 2.83 in, 72 mm
Finish Uncoated
Ring Type One Piece Inner and Outer
Housing Configuration Solid
Bearing Material Stainless Steel
Shaft Dia. 1.4375 in
Inner Ring Width 1.69 in, 42.9 mm
Bolt Center 3.63 in, 92 mm
Weight 2.403 LB
EAN or UPC 13992473837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison