Skip to content Skip to navigation menu
Food Grade Grease 2 Bolt Flange Mounted Ball Bearing Unit

SUCSFL205-16-IP69K/F

Food Grade Grease 2 Bolt Flange Mounted Ball Bearing Unit
Item #119889352
  • 1 in Inside Diameter
  • 2.05 in Outside Diameter
  • 2 Bolt Flange Mounting
  • Stainless Steel Housing Material
  • 5 1/8 in Overall Length
  • Mounted Ball Bearing
  • 5/8 in Bolt Circle Diameter
  • Standard Duty
+ Show More + Show Less
Food Grade Grease 2 Bolt Flange Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inside Diameter
  • 2.05 in Outside Diameter
  • 2 Bolt Flange Mounting
  • Stainless Steel Housing Material
  • 5 1/8 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Mounting Type 2 Bolt Flange
Cage Type Riveted
Inner Ring Width 1.34 in, 34.1 mm
Shaft Dia. 1 in
Adapter Sleeve No
Housing Material Stainless Steel
Finish Uncoated
Fillet Radius Cone 0.039 in, 1 mm
Locking Type Set Screw
Length Through Bore 1.34 in, 34.1 mm
Bolt Center 3.89 in, 99 mm
Static Load Rating 6.3 kN
Overall Width 2 11/16 in, 68 mm
Cage Material Stainless Steel
Relubricatable Yes
Housing Configuration Solid
Material Insert Bearing Stainless Steel
Bearing Type Ball Bearing
Overall Height 1.41 in, 35.8 mm
Overall Length 5 1/8 in, 130 mm
Precision Level ABEC 1
Ball Material Stainless Steel
End Type Open End
Closure Type 2 Seals
Mounted Unit Duty Standard Duty
Lubricant Food Grade Grease
Mounting Method Set Screw Mount
Outer Ring Width 0.669 in, 17 mm
Duty Type Standard
Bolt Center to Center [Nom] 3 81/91 in, 99 mm
Dynamic Load Rating 11.9 kN
Expansion Type Non-Expansion
Raceway Style 1 Rib Inner Ring and Outer Ring
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Relubrication Feature Grease Zerk
Seal Type Contact Seal with Flingers
Pilot Configuration No Pilot
Self Aligning No
Seal Material Nitrile
O.D. 2.05 in, 52 mm
O.D. Type Spherical
Component (I/R; O/R assembly) Assembly
Bore Type Round
Bolt Size 1/2 in, M14
Bolt Circle Diameter 5/8 in, 16 mm
Internal Clearance C3
Ring Type One Piece Inner and Outer
Rolling Element Ball
I.D. 1 in, 25.4 mm
No. of Rows Single
Bearing Material Stainless Steel
Weight 1.25 LB
EAN or UPC 13992472083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison