Skip to content Skip to navigation menu
Food Grade Grease 2 Bolt Flange Mounted Ball Bearing Unit

SUCSFLY205-16-IP69K/F

Food Grade Grease 2 Bolt Flange Mounted Ball Bearing Unit
Item #119889455
  • 1 in Inside Diameter
  • 2.05 in Outside Diameter
  • 2-Bolt Flange Mounting
  • Stainless Steel Housing Material
  • Mounted Ball Bearing
  • Standard Duty
+ Show More + Show Less
Food Grade Grease 2 Bolt Flange Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inside Diameter
  • 2.05 in Outside Diameter
  • 2-Bolt Flange Mounting
  • Stainless Steel Housing Material
  • Mounted Ball Bearing

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
I.D. 1 in, 25.4 mm
Finish Uncoated
Adapter Sleeve No
Relubrication Feature Grease Zerk
Internal Clearance C3
Rolling Element Ball
Locking Type Set Screw
Outer Ring Width 0.669 in, 17 mm
Cage Material Stainless Steel
Expansion Type Non-Expansion
Component (I/R; O/R assembly) Assembly
Lubricant Food Grade Grease
O.D. 2.05 in, 52 mm
Housing Configuration Solid
Shaft Dia. 1 in
Raceway Style 1 Rib Inner Ring and Outer Ring
Bore Type Round
O.D. Type Spherical
Mounting Method Set Screw Mount
Bearing Material Stainless Steel
Dynamic Load Rating 11.9 kN
Housing Material Stainless Steel
Ring Type One Piece Inner and Outer
Mounted Unit Duty Standard Duty
Pilot Configuration No Pilot
Precision Level ABEC 1
Relubricatable Yes
Fillet Radius Cone 0.039 in, 1 mm
End Type Open End
Ball Material Stainless Steel
Length Through Bore 1.34 in, 34.1 mm
Inner Ring Width 1.34 in, 34.1 mm
No. of Rows Single
Seal Type Contact Seal with Flingers
Mounting Type 2-Bolt Flange
Closure Type 2 Seals
Seal Material Nitrile
Cage Type Riveted
Self Aligning No
Static Load Rating 6.3 kN
Duty Type Standard
Bearing Type Ball Bearing
Material Insert Bearing Stainless Steel
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Weight 1.345 LB
EAN or UPC 85706139605
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison