Skip to content Skip to navigation menu
Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit

SUCSP210-30-IP69K/F

Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit
Item #119889553
  • 1.88 in Inside Diameter
  • 3.54 in Outside Diameter
  • 2-Bolt Pillow Block
  • Stainless Steel Housing Material
  • 8.13 in Overall Length
  • Standard Duty
+ Show More + Show Less
Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.88 in Inside Diameter
  • 3.54 in Outside Diameter
  • 2-Bolt Pillow Block
  • Stainless Steel Housing Material
  • 8.13 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Lubricant Food Grade Grease
Bolt Center 6.25 in, 159 mm
Closure Type 2 Seals
Rolling Element Ball
End Type Open End
Static Load Rating 18.6 kN
Precision Level ABEC 1
Ball Material Stainless Steel
Bolt Size 5/8 in, M16
Self Aligning No
Bearing Material Stainless Steel
Relubrication Feature Grease Zerk
Nominal Bolt Center To Center 6 1/4 in, 159 mm
Mounting Type 2-Bolt Pillow Block
Raceway Style 1 Rib Inner Ring and Outer Ring
Fillet Radius Cone 0.043 in, 1.1 mm
Housing Material Stainless Steel
Bolt Circle Diameter 25/32 in, 20 mm
Bearing Type Mounted Ball Bearing
Outer Ring Width 0.945 in, 24 mm
Mounting Method Set Screw Mount
No. of Rows Single
Shaft Centerline 2 1/4 in, 57.2 mm
Locking Type Set Screw
O.D. 3.54 in, 90 mm
Length Through Bore 2.03 in, 51.6 mm
Overall Height 4.38 in, 111 mm
Housing Configuration Solid
Cage Type Riveted
O.D. Type Spherical
Seal Material Nitrile
Material Insert Bearing Stainless Steel
Finish Uncoated
Inner Ring Width 2.03 in, 51.6 mm
Bore Type Round
Ring Type One Piece Inner and Outer
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Internal Clearance C3
Adapter Sleeve No
Dynamic Load Rating 29.8 kN
Duty Type Standard
I.D. 1.88 in, 47.63 mm
Overall Width 2.031 in, 51.6 mm
Component (I/R; O/R assembly) Assembly
Pilot Configuration No Pilot
Cage Material Stainless Steel
Relubricatable Yes
Overall Length 8.13 in, 206 mm
Expansion Type Non-Expansion
Seal Type Contact with Flinger
Weight 5.288 LB
EAN or UPC 13992471635
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison