Skip to content Skip to navigation menu
Food Grade Solid Lubricant 2 Bolt Pillow Block Mounted Ball Bearing Unit

SUCSP210-32-IP69K/FVSL613

Food Grade Solid Lubricant 2 Bolt Pillow Block Mounted Ball Bearing Unit
Item #119889558
  • 2 in Inside Diameter
  • 3.54 in Outside Diameter
  • 2-Bolt Pillow Block
  • Stainless Steel Housing Material
  • 8.13 in Overall Length
  • Standard Duty
+ Show More + Show Less
Food Grade Solid Lubricant 2 Bolt Pillow Block Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Inside Diameter
  • 3.54 in Outside Diameter
  • 2-Bolt Pillow Block
  • Stainless Steel Housing Material
  • 8.13 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Overall Width 2.031 in, 51.6 mm
Finish Uncoated
Outer Ring Width 0.945 in, 24 mm
Cage Type Riveted
Static Load Rating 18.6 kN
Lubricant Food Grade Solid Lubricant
I.D. 2 in, 50.8 mm
Rolling Element Ball
Raceway Style 1 Rib Inner Ring and Outer Ring
Housing Material Stainless Steel
Dynamic Load Rating 29.8 kN
Inner Ring Width 2.03 in, 51.6 mm
Seal Type Contact with Flinger
Bearing Material Stainless Steel
Overall Height 4.38 in, 111 mm
Length Through Bore 2.03 in, 51.6 mm
Material Insert Bearing Stainless Steel
Bolt Circle Diameter 25/32 in, 20 mm
Expansion Type Non-Expansion
Locking Type Set Screw
Component (I/R; O/R assembly) Assembly
Seal Material Nitrile
Internal Clearance C3
Self Aligning No
Bolt Size 5/8 in, M16
Ball Material Stainless Steel
Pilot Configuration No Pilot
Bolt Center 6.25 in, 159 mm
Bearing Type Mounted Ball Bearing
Fillet Radius Cone 0.043 in, 1.1 mm
O.D. Type Spherical
Mounting Method Set Screw Mount
Mounting Type 2-Bolt Pillow Block
Ring Type One Piece Inner and Outer
No. of Rows Single
Shaft Centerline 2 1/4 in, 57.2 mm
Relubricatable No
Bore Type Round
End Type Open End
Adapter Sleeve No
Duty Type Standard
Housing Configuration Solid
Precision Level ABEC 1
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Overall Length 8.13 in, 206 mm
Nominal Bolt Center To Center 6 1/4 in, 159 mm
O.D. 3.54 in, 90 mm
Cage Material Stainless Steel
Closure Type 2 Seals
Weight 5.288 LB
EAN or UPC 13992474056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison