Skip to content Skip to navigation menu
Food Grade Solid Lubricant Take Up Mounted Ball Bearing Unit

SUCST207-21-IP69K/FVSL613

Food Grade Solid Lubricant Take Up Mounted Ball Bearing Unit
Item #119889594
  • 1.31 in Inside Diameter
  • Mounted Ball Bearing
  • Stainless Steel Housing Material
  • Contact with Flinger Seal
  • Food Grade Solid Lubricant
Food Grade Solid Lubricant Take Up Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.31 in Inside Diameter
  • Mounted Ball Bearing
  • Stainless Steel Housing Material
  • Contact with Flinger Seal
  • Food Grade Solid Lubricant

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Self Aligning No
Fillet Radius Cone 0.043 in, 1.1 mm
Slot Width 15/32 in, 12 mm
Raceway Style 1 Rib Inner Ring and Outer Ring
Relubricatable No
I.D. 1.31 in, 33.34 mm
Mounting Type Take-Up
Dynamic Load Rating 21.8 kN
Distance Across Slots 3 1/2 in, 89 mm
Outer Ring Width 0.787 in, 20 mm
Finish Uncoated
Locking Type Set Screw
End Type Open End
Ring Type One Piece Inner and Outer
Precision Level ABEC 1
Ball Material Stainless Steel
Overall Width 4 1/32 in, 102 mm
Mounting Method Set Screw Mount
Bore Type Round
Component (I/R; O/R assembly) Assembly
Bearing Material Stainless Steel
Overall Length 4.69 in, 119 mm
Lubricant Food Grade Solid Lubricant
Static Load Rating 12.3 kN
Bolt Circle Diameter 7/8 in, 22 mm
Bearing Type Mounted Ball Bearing
Length Through Bore 1.69 in, 42.9 mm
Internal Clearance C3
Housing Configuration Solid
Cage Material Stainless Steel
Material Insert Bearing Stainless Steel
Housing Material Stainless Steel
Closure Type 2 Seals
Duty Type Standard
Rolling Element Ball
Expansion Type Non-Expansion
Inner Ring Width 1.69 in, 42.9 mm
No. of Rows Single
Adapter Sleeve No
Seal Material Nitrile
O.D. 2.83 in, 72 mm
Seal Type Contact with Flinger
Cage Type Riveted
O.D. Type Spherical
Overall Height 1.47 in, 37 mm
Pilot Configuration No Pilot
Weight 2.884 LB
EAN or UPC 13992472816
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison