Skip to content Skip to navigation menu
Food Grade Solid Lubricant Take Up Mounted Ball Bearing Unit

SUCST209-28-IP69K/FVSL613

Food Grade Solid Lubricant Take Up Mounted Ball Bearing Unit
Item #119889612
  • 1.75 in Inside Diameter
  • Mounted Ball Bearing
  • Stainless Steel Housing Material
  • Contact with Flinger Seal
  • Food Grade Solid Lubricant
Food Grade Solid Lubricant Take Up Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.75 in Inside Diameter
  • Mounted Ball Bearing
  • Stainless Steel Housing Material
  • Contact with Flinger Seal
  • Food Grade Solid Lubricant

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Seal Material Nitrile
Cage Type Riveted
Adapter Sleeve No
Overall Width 4 19/32 in, 117 mm
Locking Type Set Screw
Lubricant Food Grade Solid Lubricant
Cage Material Stainless Steel
Distance Across Slots 4 1/32 in, 102 mm
Material Insert Bearing Stainless Steel
Seal Type Contact with Flinger
O.D. 3.35 in, 85 mm
Length Through Bore 1.94 in, 49.2 mm
Mounting Type Take-Up
Finish Uncoated
Ring Type One Piece Inner and Outer
Bearing Type Mounted Ball Bearing
Bearing Material Stainless Steel
Pilot Configuration No Pilot
Inner Ring Width 1.94 in, 49.2 mm
Slot Width 5/8 in, 16 mm
Duty Type Standard
Bolt Circle Diameter 1 5/32 in, 29 mm
Precision Level ABEC 1
Static Load Rating 16.2 kN
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Mounting Method Set Screw Mount
End Type Open End
Self Aligning No
Overall Height 1.94 in, 49 mm
Closure Type 2 Seals
Raceway Style 1 Rib Inner Ring and Outer Ring
No. of Rows Single
O.D. Type Spherical
Housing Material Stainless Steel
Dynamic Load Rating 27.8 kN
Housing Configuration Solid
Ball Material Stainless Steel
I.D. 1.75 in, 44.45 mm
Fillet Radius Cone 0.043 in, 1.1 mm
Internal Clearance C3
Rolling Element Ball
Relubricatable No
Bore Type Round
Expansion Type Non-Expansion
Component (I/R; O/R assembly) Assembly
Outer Ring Width 0.866 in, 22 mm
Overall Length 5.41 in, 137 mm
Weight 4.454 LB
EAN or UPC 13992473264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison