- 2 in Inside Diameter
- Mounted Ball Bearing
- Stainless Steel Housing Material
- Contact with Flinger Seal
- Food Grade Grease
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
- Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
- The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
features
- Achieves IP69K rating without a sealed end-cover
- Optically detectable blue seal
- Blue seal and flinger material are FDA/EC compliant for direct food contact
- Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
- Lubed for life, no need to re-grease, resulting in minimal maintenance
- Numerous hygienic housing types and sizes are available
| Inner Ring Width | 2.03 in, 51.6 mm |
| Mounting Method | Set Screw Mount |
| Seal Material | Nitrile |
| Bore Type | Round |
| Expansion Type | Non-Expansion |
| Overall Width | 4 19/32 in, 117 mm |
| Pilot Configuration | No Pilot |
| End Type | Open End |
| Duty Type | Standard |
| Seal Type | Contact with Flinger |
| Component (I/R; O/R assembly) | Assembly |
| Raceway Style | 1 Rib Inner Ring and Outer Ring |
| Overall Length | 5.63 in, 143 mm |
| Housing Configuration | Solid |
| Cage Type | Riveted |
| I.D. | 2 in, 50.8 mm |
| Ring Type | One Piece Inner and Outer |
| O.D. Type | Spherical |
| Adapter Sleeve | No |
| Bolt Circle Diameter | 1 5/32 in, 29 mm |
| Locking Type | Set Screw |
| Bearing Type | Mounted Ball Bearing |
| Relubricatable | Yes |
| Cage Material | Stainless Steel |
| Distance Across Slots | 4 1/32 in, 102 mm |
| Relubrication Feature | Grease Zerk |
| Finish | Uncoated |
| Self Aligning | No |
| Closure Type | 2 Seals |
| Outer Ring Width | 0.945 in, 24 mm |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 29.8 kN |
| Overall Height | 1.94 in, 49 mm |
| Fillet Radius Cone | 0.043 in, 1.1 mm |
| Material Insert Bearing | Stainless Steel |
| Ball Material | Stainless Steel |
| O.D. | 3.54 in, 90 mm |
| Slot Width | 5/8 in, 16 mm |
| Internal Clearance | C3 |
| Static Load Rating | 18.6 kN |
| Mounting Type | Take-Up |
| Lubricant | Food Grade Grease |
| No. of Rows | Single |
| Precision Level | ABEC 1 |
| Rolling Element | Ball |
| Length Through Bore | 2.03 in, 51.6 mm |
| Inner Ring Width Type | Wide Inner Ring (Both Sides Extended) |
| Housing Material | Stainless Steel |
| Weight | 4.711 LB |
| EAN or UPC | 13992471246 |

