Skip to content Skip to navigation menu
Food Grade Grease 2 Bolt Tapped Base Mounted Ball Bearing Unit

SUCSTBY205-16-IP69K/F

Food Grade Grease 2 Bolt Tapped Base Mounted Ball Bearing Unit
Item #119889679
  • 1 in Inside Diameter
  • 2.05 in Outside Diameter
  • 2 Seals Closure
  • Round Bore
  • 1.34 in Overall Width
Food Grade Grease 2 Bolt Tapped Base Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inside Diameter
  • 2.05 in Outside Diameter
  • 2 Seals Closure
  • Round Bore
  • 1.34 in Overall Width

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Locking Type Set Screw
Lubricant Food Grade Grease
Rolling Element Ball
Static Load Rating 6.3 kN
O.D. Type Spherical
Thread Depth 0.563 in, 14.3 mm
Relubrication Feature Grease Zerk
O.D. 2.05 in, 52 mm
Bearing Type Mounted
Material Insert Bearing Stainless Steel
Seal Type Contact with Flinger
Thread Size 3/8-16
Length Through Bore 1.34 in, 34.1 mm
Internal Clearance C3
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Expansion Type Non-Expansion
No. of Rows Single
Housing Material Stainless Steel
Fillet Radius Cone 0.039 in, 1 mm
Pilot Configuration No Pilot
End Type Open End
Closure Type 2 Seals
Bore Type Round
Ball Material Stainless Steel
Dynamic Load Rating 11.9 kN
Nominal Bolt Center To Center 2 in, 50.8 mm
Mounting Method Set Screw Mount
Self Aligning No
Raceway Style 1 Rib Inner Ring and Outer Ring
Mounting Type Tapped Base Pillow Block
I.D. 1 in, 25.4 mm
Seal Material Nitrile
Inner Ring Width 1.34 in, 34.1 mm
Overall Length 3 in, 76.2 mm
Ring Type One Piece Inner and Outer
Component (I/R; O/R assembly) Assembly
Cage Type Riveted
Outer Ring Width 0.669 in, 17 mm
Housing Configuration Solid
Precision Level ABEC 1
Overall Width 1.34 in, 34.1 mm
Shaft Centerline 1.44 in, 36.6 mm
Cage Material Stainless Steel
Duty Type Standard
Finish Uncoated
Overall Height 2.77 in, 70.3 mm
Relubricatable Yes
Bolt Center 2 in, 50.8 mm
Bearing Material Stainless Steel
Adapter Sleeve No
Weight 1.7 LB
EAN or UPC 85706142209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison