Skip to content Skip to navigation menu
Food Grade Grease 2 Bolt Tapped Base Mounted Ball Bearing Unit

SUCSTBY206-19-IP69K/F

Food Grade Grease 2 Bolt Tapped Base Mounted Ball Bearing Unit
Item #119889683
  • 1.19 in Inside Diameter
  • 2.44 in Outside Diameter
  • 2 Seals Closure
  • Round Bore
  • 1.5 in Overall Width
Food Grade Grease 2 Bolt Tapped Base Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.19 in Inside Diameter
  • 2.44 in Outside Diameter
  • 2 Seals Closure
  • Round Bore
  • 1.5 in Overall Width

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Rolling Element Ball
Precision Level ABEC 1
Ball Material Stainless Steel
Static Load Rating 9.1 kN
Expansion Type Non-Expansion
Thread Depth 0.750 in, 19.1 mm
Cage Type Riveted
Seal Type Contact with Flinger
Housing Material Stainless Steel
Closure Type 2 Seals
Raceway Style 1 Rib Inner Ring and Outer Ring
No. of Rows Single
Overall Height 3.25 in, 82.6 mm
Material Insert Bearing Stainless Steel
Component (I/R; O/R assembly) Assembly
Overall Width 1.5 in, 38.1 mm
Adapter Sleeve No
End Type Open End
Length Through Bore 1.5 in, 38.1 mm
Nominal Bolt Center To Center 3 in, 76.2 mm
Housing Configuration Solid
Ring Type One Piece Inner and Outer
Locking Type Set Screw
O.D. Type Spherical
Mounting Type Tapped Base Pillow Block
Internal Clearance C3
Overall Length 4 in, 101.6 mm
O.D. 2.44 in, 62 mm
Bearing Type Mounted
Finish Uncoated
Inner Ring Width 1.5 in, 38.1 mm
Relubricatable Yes
Duty Type Standard
Bolt Center 3 in, 76.2 mm
Lubricant Food Grade Grease
Cage Material Stainless Steel
Fillet Radius Cone 0.039 in, 1 mm
Shaft Centerline 1.69 in, 42.9 mm
Self Aligning No
I.D. 1.19 in, 30.16 mm
Bearing Material Stainless Steel
Bore Type Round
Dynamic Load Rating 16.5 kN
Seal Material Nitrile
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Thread Size 7/16-14
Pilot Configuration No Pilot
Relubrication Feature Grease Zerk
Outer Ring Width 0.748 in, 19 mm
Mounting Method Set Screw Mount
Weight 2.006 LB
EAN or UPC 85706142407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison