- 1.751 in Inside Diameter
- 5.004 in Outside Diameter
- Single Row
- 2.25 in Overall Width
- Imperial
features
- High radial load capacity
- Full-complement construction, no cage included
- Can manage axial loads in one direction and small axial displacement
- Sold as a completely unitized assembly
- Enhanced operational reliability due to optimized bearing design and reduced heat generation
- Long service life
| Internal Clearance | Special |
| Closure Type | Open |
| Inch/Metric | Imperial |
| Rolling Element Material | Steel |
| I.D. | 1.751 in, 44.475 mm |
| Bore Type | Cylindrical |
| Overall Width | 2.25 in, 57.15 mm |
| Bearing Component | Assembly |
| No. of Rows | 1 |
| Relubricatable | No |
| O.D.Type | Cylindrical |
| Rolling Element | Cylindrical |
| Precision Class | ISO P0 |
| Outer Ring Width | 2.25 in, 57.15 mm |
| O.D. | 5.004 in, 127.101 mm |
| Inner Ring Width | 1.875 in, 47.625 mm |
| Bearing Material | Steel |
| Weight | 9.51 LB |
| EAN or UPC | 87796097766 |

