- 6.939 in Inside Diameter
- 10.875 in Outside Diameter
- Single Row
- 6.49 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Bearing Material | Steel |
| Overall Width | 6.49 in, 95.2 mm |
| I.D. | 6.939 in, 176.248 mm |
| No. of Rows | 1 |
| O.D.Type | Cylindrical |
| O.D. | 10.875 in, 276.23 mm |
| Cage Material | Brass |
| Relubricatable | No |
| Outer Diameter Type | Cylindrical |
| Outer Ring Width | 3.748 in, 95.199 mm |
| Rolling Element | Cylindrical |
| Roller Material | Steel |
| Precision Class | ISO P0 |
| Bore Type | Cylindrical |
| Rolling Element Material | Steel |
| Cage Type | Machined Window |
| Inner Ring Width | 6.49 in, 164.846 mm |
| Bearing Type | Unmounted Roller Bearing |
| Inch/Metric | Imperial |
| Bearing Component | Assembly |
| Component | Assembly |
| Closure Type | Open |
| Internal Clearance | Special |
| Shaft Fillet Radius [Max] | 0.25 in, 6.4 mm |
| Housing Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Weight | 88.11 LB |
| EAN or UPC | 87796134119 |

