- 1.072 in Inside Diameter
- 2 in Outside Diameter
- Steel
- Single Row
- Imperial
features
- Tapered tollers have a common apex at the bearing center to provide true rolling motion, providing higher speed ratings
- Full complement versions provide higher load ratings
- Well suited for applications where heavy thrust load and/or heavy shock loads are applied and radial positioning is critical
- Identical pair of tapered raceways and controlled contour tapered rollers
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 1.072 in |
| End Type | Open End |
| Capacity | Standard Capacity |
| O.D. | 2 in |
| Precision Ground | Yes |
| Cage Material | Standard |
| Bearing Design | Thrust Bearing – Complete |
| Inch/Metric | Imperial |
| No. of Rows | 1 |
| Relubricatable | No |
| Steering Pivot Rating | 4200 lb |
| Rolling Element | Tapered |
| Enclosure | Open |
| Fillet Radius | 0.03 in |
| Weight | 0.293 LB |
| EAN or UPC | 53893003238 |

