- 1.375" ID x 3" OD x 0.625" Thick Tapered Roller Thrust Bearing
| Steering Pivot Rating | 7170 lb |
| Inside Dia. | 1.375 in |
| Oil Hole | w/o Oil Hole |
| Outside Dia. | 3 in |
| Fillet Radius | 0.06 in |
| Weight | 0.851 LB |
| EAN or UPC | 53893939353 |
| Steering Pivot Rating | 7170 lb |
| Inside Dia. | 1.375 in |
| Oil Hole | w/o Oil Hole |
| Outside Dia. | 3 in |
| Fillet Radius | 0.06 in |
| Weight | 0.851 LB |
| EAN or UPC | 53893939353 |