- 1.385" ID x 2.625" OD x 0.7656" Thick Tapered Roller Thrust Bearing
| Oil Hole | w/o Oil Hole |
| Inside Dia. | 1.385 in |
| Fillet Radius | 0.03 in |
| Outside Dia. | 2.625 in |
| Steering Pivot Rating | 9450 lb |
| Weight | 0.699 LB |
| EAN or UPC | 53893934785 |
| Oil Hole | w/o Oil Hole |
| Inside Dia. | 1.385 in |
| Fillet Radius | 0.03 in |
| Outside Dia. | 2.625 in |
| Steering Pivot Rating | 9450 lb |
| Weight | 0.699 LB |
| EAN or UPC | 53893934785 |