- 1.385" ID x 2.3125" OD x 0.625" Thick Banded Thrust Bearing
| Bearing Design | Thrust Bearing – Complete |
| Steering Pivot Rating | 4800 lb |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Fillet Radius | 0.03 in |
| I.D. | 1.385 in |
| O.D. | 2.3125 in |
| Precision Ground | Yes |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Standard |
| Weight | 0.348 LB |
| EAN or UPC | 53893201559 |

