- 1.447" ID x 2.625" OD x 0.7656" Thick Tapered Roller Thrust Bearing
| Outside Dia. | 2.625 in |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.06 in |
| Steering Pivot Rating | 9450 lb |
| Inside Dia. | 1.447 in |
| Weight | 0.653 LB |
| EAN or UPC | 53893938790 |
| Outside Dia. | 2.625 in |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.06 in |
| Steering Pivot Rating | 9450 lb |
| Inside Dia. | 1.447 in |
| Weight | 0.653 LB |
| EAN or UPC | 53893938790 |