- 1.508" ID x 2.5938" OD x 0.765" Thick Banded Thrust Bearing
| Steering Pivot Rating | 5300 lb |
| Bearing Design | Thrust Bearing – Complete |
| End Type | Open End |
| O.D. | 2.5938 in |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Fillet Radius | 0.03 in |
| I.D. | 1.508 in |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Standard |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Weight | 0.581 LB |
| EAN or UPC | 53893201573 |

