- 1.51" ID x 2.859" OD x 0.8438" Thick Tapered Roller Thrust Bearing
| Outside Dia. | 2.859 in |
| Oil Hole | w/Oil Hole |
| Inside Dia. | 1.51 in |
| Fillet Radius | 0.03 in |
| Steering Pivot Rating | 10600 lb |
| Weight | 0.851 LB |
| EAN or UPC | 53893938806 |
| Outside Dia. | 2.859 in |
| Oil Hole | w/Oil Hole |
| Inside Dia. | 1.51 in |
| Fillet Radius | 0.03 in |
| Steering Pivot Rating | 10600 lb |
| Weight | 0.851 LB |
| EAN or UPC | 53893938806 |