- 1.76" ID x 3.266" OD x 0.9375" Thick Tapered Roller Thrust Bearing
| Outside Dia. | 3.266 in |
| Oil Hole | w/o Oil Hole |
| Steering Pivot Rating | 14300 lb |
| Fillet Radius | 0.03 in |
| Inside Dia. | 1.76 in |
| Weight | 1.178 LB |
| EAN or UPC | 53893934631 |
| Outside Dia. | 3.266 in |
| Oil Hole | w/o Oil Hole |
| Steering Pivot Rating | 14300 lb |
| Fillet Radius | 0.03 in |
| Inside Dia. | 1.76 in |
| Weight | 1.178 LB |
| EAN or UPC | 53893934631 |