- 1.885" ID x 3.266" OD x 0.9063" Thick Tapered Roller Thrust Bearing
| Steering Pivot Rating | 14300 lb |
| Outside Dia. | 3.266 in |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.03 in |
| Inside Dia. | 1.885 in |
| Weight | 1.13 LB |
| EAN or UPC | 53893939001 |
| Steering Pivot Rating | 14300 lb |
| Outside Dia. | 3.266 in |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.03 in |
| Inside Dia. | 1.885 in |
| Weight | 1.13 LB |
| EAN or UPC | 53893939001 |