- 3.155 in Outside Diameter
- Steel
- Single Row
- Imperial
features
- Identical pair of tapered raceways and controlled contour tapered rollers
- Tapered tollers have a common apex at the bearing center to provide true rolling motion, providing higher speed ratings
- Full complement versions provide higher load ratings
- Well suited for applications where heavy thrust load and/or heavy shock loads are applied and radial positioning is critical
| No. of Rows | 1 |
| Relubricatable | No |
| Rolling Element | Tapered |
| O.D. | 3.155 in, 80.137 mm |
| Inch/Metric | Imperial |
| Weight | 0.739 LB |
| EAN or UPC | 53893106205 |

