- 2" ID x 4.3125" OD x 0.875" Thick Tapered Roller Thrust Bearing
| Fillet Radius | 0.09 in |
| Steering Pivot Rating | 16400 lb |
| Inside Dia. | 2 in |
| Oil Hole | w/o Oil Hole |
| Outside Dia. | 4.3125 in |
| Weight | 2.45 LB |
| EAN or UPC | 53893815404 |
| Fillet Radius | 0.09 in |
| Steering Pivot Rating | 16400 lb |
| Inside Dia. | 2 in |
| Oil Hole | w/o Oil Hole |
| Outside Dia. | 4.3125 in |
| Weight | 2.45 LB |
| EAN or UPC | 53893815404 |