- 2.01" ID x 3.672" OD x 1.031" Thick Tapered Roller Thrust Bearing
| Outside Dia. | 3.672 in |
| Inside Dia. | 2.01 in |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.03 in |
| Steering Pivot Rating | 19400 lb |
| Weight | 1.763 LB |
| EAN or UPC | 53893939360 |
| Outside Dia. | 3.672 in |
| Inside Dia. | 2.01 in |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.03 in |
| Steering Pivot Rating | 19400 lb |
| Weight | 1.763 LB |
| EAN or UPC | 53893939360 |