- 2.01" ID x 3.672" OD x 1.062" Thick Tapered Roller Thrust Bearing
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.13 in |
| Outside Dia. | 3.672 in |
| Inside Dia. | 2.01 in |
| Steering Pivot Rating | 19400 lb |
| Weight | 1.837 LB |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.13 in |
| Outside Dia. | 3.672 in |
| Inside Dia. | 2.01 in |
| Steering Pivot Rating | 19400 lb |
| Weight | 1.837 LB |