- 2.51" ID x 4.375" OD x 1.0625" Thick Tapered Roller Thrust Bearing
| Inside Dia. | 2.51 in |
| Outside Dia. | 4.375 in |
| Oil Hole | w/Oil Hole |
| Steering Pivot Rating | 27900 lb |
| Fillet Radius | 0.03 in |
| Weight | 2.489 LB |
| Inside Dia. | 2.51 in |
| Outside Dia. | 4.375 in |
| Oil Hole | w/Oil Hole |
| Steering Pivot Rating | 27900 lb |
| Fillet Radius | 0.03 in |
| Weight | 2.489 LB |