- 2.5" ID x 4.625" OD x 1" Thick Tapered Roller Thrust Bearing
| Steering Pivot Rating | 16900 lb |
| Inside Dia. | 2.5 in |
| Oil Hole | w/o Oil Hole |
| Outside Dia. | 4.625 in |
| Fillet Radius | 0.09 in |
| Weight | 3.05 LB |
| EAN or UPC | 53893940182 |
| Steering Pivot Rating | 16900 lb |
| Inside Dia. | 2.5 in |
| Oil Hole | w/o Oil Hole |
| Outside Dia. | 4.625 in |
| Fillet Radius | 0.09 in |
| Weight | 3.05 LB |
| EAN or UPC | 53893940182 |