- 5.1 in Outside Diameter
- Steel
- Single Row
- Imperial
features
- Full complement versions provide higher load ratings
- Well suited for applications where heavy thrust load and/or heavy shock loads are applied and radial positioning is critical
- Identical pair of tapered raceways and controlled contour tapered rollers
- Tapered tollers have a common apex at the bearing center to provide true rolling motion, providing higher speed ratings
| Rolling Element | Tapered |
| Relubricatable | No |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.09 in |
| Inch/Metric | Imperial |
| Outside Dia. | 5.25 in |
| Steering Pivot Rating | 40000 lb |
| Inside Dia. | 3.01 in |
| O.D. | 5.1 in, 129.54 mm |
| No. of Rows | 1 |
| Weight | 4.116 LB |
| EAN or UPC | 53893938981 |

