- 3.01" ID x 5.25" OD x 1.375" Thick Tapered Roller Thrust Bearing
| Inside Dia. | 3.01 in |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.09 in |
| Outside Dia. | 5.25 in |
| Steering Pivot Rating | 40000 lb |
| Weight | 10.254 LB |
| Inside Dia. | 3.01 in |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.09 in |
| Outside Dia. | 5.25 in |
| Steering Pivot Rating | 40000 lb |
| Weight | 10.254 LB |