- 3.0938" ID x 4.0313" OD x 0.625" Thick Banded Thrust Bearing
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Cage Material | Standard |
| End Type | Open End |
| Precision Ground | Yes |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Fillet Radius | 0.03 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 3.0938 in |
| O.D. | 4.0313 in |
| Bearing Design | Thrust Bearing – Complete |
| Enclosure | Open |
| Steering Pivot Rating | 8000 lb |
| Weight | 0.928 LB |
| EAN or UPC | 53893931722 |

