- 4.02" ID x 7.0716" OD x 1.75" Thick Tapered Roller Thrust Bearing
| Oil Hole | w/o Oil Hole |
| Steering Pivot Rating | 77500 lb |
| Inside Dia. | 4.02 in |
| Fillet Radius | 0.06 in |
| Outside Dia. | 7.0716 in |
| Weight | 11.167 LB |
| EAN or UPC | 53893939773 |
| Oil Hole | w/o Oil Hole |
| Steering Pivot Rating | 77500 lb |
| Inside Dia. | 4.02 in |
| Fillet Radius | 0.06 in |
| Outside Dia. | 7.0716 in |
| Weight | 11.167 LB |
| EAN or UPC | 53893939773 |