- 4" ID x 8.5" OD x 1.8125" Thick Tapered Roller Thrust Bearing
| Steering Pivot Rating | 56800 lb |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.13 in |
| Outside Dia. | 8.5 in |
| Inside Dia. | 4 in |
| Weight | 20.086 LB |
| Steering Pivot Rating | 56800 lb |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.13 in |
| Outside Dia. | 8.5 in |
| Inside Dia. | 4 in |
| Weight | 20.086 LB |