- 4.4" ID x 8.8" OD x 2.2" Thick Tapered Roller Thrust Bearing
| Fillet Radius | 0.13 in |
| Outside Dia. | 8.8 in |
| Inside Dia. | 4.4 in |
| Steering Pivot Rating | 60800 lb |
| Oil Hole | w/o Oil Hole |
| Weight | 26.287 LB |
| EAN or UPC | 53893939797 |
| Fillet Radius | 0.13 in |
| Outside Dia. | 8.8 in |
| Inside Dia. | 4.4 in |
| Steering Pivot Rating | 60800 lb |
| Oil Hole | w/o Oil Hole |
| Weight | 26.287 LB |
| EAN or UPC | 53893939797 |