- 4.5" ID x 9.875" OD x 2.125" Thick Tapered Roller Thrust Bearing
| Steering Pivot Rating | 79000 lb |
| Inside Dia. | 4.5 in |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.16 in |
| Outside Dia. | 9.875 in |
| Weight | 32.531 LB |
| EAN or UPC | 53893939803 |
| Steering Pivot Rating | 79000 lb |
| Inside Dia. | 4.5 in |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.16 in |
| Outside Dia. | 9.875 in |
| Weight | 32.531 LB |
| EAN or UPC | 53893939803 |