- Tapered Roller Bearing Cone Shim
- 1 3/8" ID x 2 3/8" OD x 0.020" Thick
- Aluminum Material
- Shaft Range of 2 1/2" to 2 7/8"
- Yellow in Color
| Cap Screws | 3 |
| Shim Type | Cone Shim |
| Material | Aluminum |
| Shim I.D. | 1 3/8 in |
| Shaft Dia. [Max] | 2.875 in |
| Shim Size | N/A |
| Shaft Dia. [Min] | 2.5 in |
| Shim O.D. | 2 3/8 in |
| Shim Thickness | 0.02 in |
| Color | Yellow |
| Weight | 0.03 LB |
| EAN or UPC | 53893319001 |

