- Tapered Roller Bearing Cone Shim
- 2 1/4" ID x 3 3/8" OD x 0.007" Thick
- Aluminum Material
- Shaft Range of 3 1/2" to 4 1/8"
- Silver in Color
| Shim I.D. | 2 1/4 in |
| Shim Size | N/A |
| Shim O.D. | 3 3/8 in |
| Shaft Dia. [Max] | 4.125 in |
| Shaft Dia. [Min] | 3.5 in |
| Shim Thickness | 0.007 in |
| Cap Screws | 3 |
| Shim Type | Cone Shim |
| Color | Silver |
| Material | Aluminum |
| Weight | 0.047 LB |
| EAN or UPC | 53893319056 |

