- Tapered Roller Bearing Cone Shim
- 3 1/2" ID x 4 7/8" OD x 0.005" Thick
- Aluminum Material
- Shaft Range of 5" to 5 3/8"
- Blue in Color
| Shaft Dia. [Min] | 5 in |
| Shim I.D. | 3 1/2 in |
| Cap Screws | 4 |
| Color | Blue |
| Shaft Dia. [Max] | 5.375 in |
| Shim Thickness | 0.005 in |
| Shim Size | N/A |
| Shim Type | Cone Shim |
| Shim O.D. | 4 7/8 in |
| Material | Aluminum |
| Weight | 0.129 LB |
| EAN or UPC | 53893319070 |

