- Tapered Roller Bearing Cone Shim
- 3 1/2" ID x 5 3/8" OD x 0.005" Thick
- Aluminum Material
- Shaft Range of 5 1/2" to 5 7/8"
- Blue in Color
| Shim Type | Cone Shim |
| Cap Screws | 4 |
| Shim I.D. | 3 1/2 in |
| Shaft Dia. [Max] | 5.875 in |
| Shim O.D. | 5 3/8 in |
| Color | Blue |
| Shaft Dia. [Min] | 5.5 in |
| Material | Aluminum |
| Shim Thickness | 0.005 in |
| Shim Size | N/A |
| Weight | 0.133 LB |
| EAN or UPC | 53893319100 |

