- Tapered Roller Bearing Cone Shim
- 4" ID x 5 7/8" OD x 0.005" Thick
- Aluminum Material
- Shaft Range of 6" to 6 7/8"
- Blue in Color
| Shim O.D. | 5 7/8 in |
| Shaft Dia. [Max] | 6.875 in |
| Cap Screws | 6 |
| Material | Aluminum |
| Shim Size | N/A |
| Shim Type | Cone Shim |
| Shim I.D. | 4 in |
| Shim Thickness | 0.005 in |
| Color | Blue |
| Shaft Dia. [Min] | 6 in |
| Weight | 0.162 LB |
| EAN or UPC | 53893319131 |

