- Tapered Roller Bearing Cone Shim
- 4" ID x 5 7/8" OD x 0.007" Thick
- Aluminum Material
- Shaft Range of 6" to 6 7/8"
- Silver in Color
| Color | Silver |
| Shim Size | N/A |
| Shaft Dia. [Min] | 6 in |
| Shim O.D. | 5 7/8 in |
| Shaft Dia. [Max] | 6.875 in |
| Shim Thickness | 0.007 in |
| Shim I.D. | 4 in |
| Cap Screws | 6 |
| Material | Aluminum |
| Shim Type | Cone Shim |
| Weight | 0.185 LB |
| EAN or UPC | 53893319148 |

