- Tapered Roller Bearing Cone Shim
- 5" ID x 6 7/8" OD x 0.020" Thick
- Aluminum Material
- Shaft Range of 7" to 7 7/8"
- Yellow in Color
| Material | Aluminum |
| Shim Size | N/A |
| Shim Thickness | 0.02 in |
| Shaft Dia. [Min] | 7 in |
| Color | Yellow |
| Shim I.D. | 5 in |
| Shim O.D. | 6 7/8 in |
| Cap Screws | 6 |
| Shaft Dia. [Max] | 7.875 in |
| Shim Type | Cone Shim |
| Weight | 0.25 LB |
| EAN or UPC | 53893319186 |

