- Tapered Roller Bearing Cone Shim
- 6" ID x 7 7/8" OD x 0.005" Thick
- Aluminum Material
- 8" Shaft Size
- Blue in Color
| Shaft Dia. [Max] | 8 in |
| Material | Aluminum |
| Color | Blue |
| Shaft Dia. [Min] | 8 in |
| Shim Type | Cone Shim |
| Shim Thickness | 0.005 in |
| Shim O.D. | 7 7/8 in |
| Shim Size | N/A |
| Shim I.D. | 6 in |
| Cap Screws | 6 |
| Weight | 0.291 LB |
| EAN or UPC | 53893319193 |

