- 6.625" ID x 12" OD x 2.75" Thick Tapered Roller Thrust Bearing
| Fillet Radius | 0.25 in |
| Outside Dia. | 12 in |
| Steering Pivot Rating | 99200 lb |
| Inside Dia. | 6.625 in |
| Oil Hole | w/o Oil Hole |
| Weight | 62.496 LB |
| EAN or UPC | 53893939896 |
| Fillet Radius | 0.25 in |
| Outside Dia. | 12 in |
| Steering Pivot Rating | 99200 lb |
| Inside Dia. | 6.625 in |
| Oil Hole | w/o Oil Hole |
| Weight | 62.496 LB |
| EAN or UPC | 53893939896 |