- 4.75 in Outside Diameter
- 2.563 in Overall Width
- Double Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| I.D. | N/A |
| Cup Width | 2 9/16 in |
| Overall Width | 2.563 in, 65.088 mm |
| Enclosure | N/A |
| Radial Rating | 6849.5 lbf |
| Relubricatable | No |
| Cup Type | Double Cup |
| O.D. | 4.75 in |
| No. of Rows | 2 |
| Material | Steel |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| K Factor | 2.05429 |
| Inch/Metric | Imperial |
| Tolerance | Standard |
| Precision Class | ABMA Class 2 |
| Rolling Element | Tapered |
| Outer Ring Width | 2.563 in, 65.088 mm |
| Origin | Cups |
| O.D. Type | Straight |
| Series | 435 |
| Bearing Material | Steel |
| Weight | 7.46 LB |
| EAN or UPC | 53893379203 |

